Abbotsford
kln44151

KLEIN TOOLS 44151 Pocket-Sized Knife Sharpener

Price $42.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44151

Description

This multi-purpose Knife Sharpener helps keep your blades in good working order. Sharpening rod unscrews and stores in handle for convenient carrying in tool box, pouch or pocket. Handle is high-visibility orange color with handy pocket clip.PRODUCT FEATURES:- A rugged, versatile sharpener featuring fine craftsmanship and unique design - Sharpening rod unscrews and stores in handle for convenient carrying in tool box, pouch or pocket - Sharpening rod is precision-cut, hard-chromed steel for accurate, consistent sharpening and long life - Magnetized to trap metal particles when sharpening - Handle is high-visibility orange color, with handy pocket clip


A rugged, versatile sharpener featuring fine craftsmanship and unique design

Sharpening rod unscrews and stores in handle for convenient carrying in tool box, pouch or pocket

Sharpening rod is precision-cut, hard-chromed steel for accurate, consistent sharpening and long life

Magnetized to trap metal particles when sharpening

Handle is high-visibility orange color, with handy pocket clip

Specifications

Brand Name Klein Tools Item Name Knife Sharpener
Type Pocket Sized, Multipurpose Size 9-1/2 in L x 1/2 in W
Material Steel Color/Finish High-Visibility Orange
Blade Length 3-3/4 in Handle Length 5-1/2 in
Application Blade is precision cut, hard chromed steel for accurate, consistent sharpening and long life UPC 092644441516

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought