Abbotsford
kln1006

KLEIN TOOLS 1006 9-3/4-inch Crimping/Cutting Tool for Non-Insulated Terminals

Price $60.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1006

Description

Klein Tools Crimping and Cutting Tool is designed for crimping non-insulated solderless terminals and connectors. Wire cutter in nose specially hardened for durability. Tapered nose allows you to work in confined spaces.


Crimper crimps non-insulated 10 to 22 AWG solderless terminals and connectors

Tapered nose for working in confined spaces

Made with plastic-dipped, cushioned handles for comfort and forged steel for maximum durability

Specifications

Brand Name Klein Tools Item Name Crimping and Cutting Tool
Type Tapered Nose Wire Size 10-22 AWG
Overall Length 9-3/4 in Tool Material Steel
Handle Type Dipped, Cushion Grip Handle Material Plastic
Handle Color Black Application For Crimping Non-Insulated Solderless Terminals and Connectors
UPC 092644742064

Packages

1 - UNIT - 1 6 - UNIT - 6