Abbotsford
kln6031

KLEIN TOOLS 1-1/2 inch Round Shank #2 Phillips Stubby Screwdriver

Price $13.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:603-1

Description

Full hollow shaft for work on stacked circuit boards or other long bolt applications. Allows for work in close quarters. Internal flanges provide solid, twist-resistant shaft anchor. Cushion-Grip handle allows for greater torque and comfort. Handle end is also color coded for easy identification.PRODUCT FEATURES:- Precision-machined tip provides accurate fit and torque without slippage - Tip-Ident® quickly identifies the screwdriver type and tip orientation - Cushion-Grip handle for greater torque and comfort - Premium chrome-plated for smooth feel and corrosion resistance - Internal flanges inside handle provide solid, twist-resistant blade anchor - Special heat-treated shafts - Meets or exceeds applicable ASME / ANSI specifications


Precision-machined tip provides accurate fit and torque without slippage

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight, Stubby
Tip Size #2 Tip Type Phillips
Overall Length 3-7/16 in Handle Material Rubber
Handle Color Black Shank Type Round
Shank Size 1-1/2 in Handle Type 2-Component
UPC 092644850325

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought