Abbotsford
Final sale
mil48222507

MILWAUKEE TOOL 7 Pieces 1/4 inch-9/16 inch Milwaukee Magnetic HollowCore SAE Nut Driver Set

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-22-2507

Description

Unlimited depth ideal for long bolts or threaded rod applications. Magnetic drivers secure fitment in fastening applications. Universal driver head fits 4x more fasteners. Removes rusted and stripped bolts. Colour coded ID markings allow for quick tool identification on jobsite. Wrench ready HEX shanks deliver additional leverage. Chrome plated marine grade rust protection. Forged steel shanks provide longer life and more durability. Deep well sockets drive multiple fasteners. Includes 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 inch HollowCore™ magnetic nut driver.

Specifications

Brand Name Milwaukee Item Name Nutdriver Set
Type Magnetic Number of Pieces 7
Shank Material Forged Steel Handle Material Rubber
Handle Type Hollowcore Includes 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in and 9/16 in SAE Nut Drivers
Application Ideal for Long Bolts or Threaded Rod Applications UPC 045242291441

Packages

1 - UNIT - 1
Customers who bought this item also bought