Abbotsford
klnj200028

KLEIN TOOLS 8 ft ft Journeyman Heavy Duty Diagonal Cutting Pliers

Price $73.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:J2000-28

Description

The Diagonal Cutting Pliers from Klein Tools feature solid construction and performance for which Klein pliers are known. Short jaws and beveled cutting edges allow for close cutting of wire. They are designed with the rivet closer to the cutting edge for 36-Percent greater cutting and gripping power than other pliers designs. Klein pliers are designed and built to exceptional quality standards in a tradition that dates back to 1857.PRODUCT FEATURES:- Cuts ACSR, screws, nails and most hardened wire - High-leverage design. Rivet is closer to the cutting edge for 36-percent greater cutting and gripping power than other plier designs - Short jaws and beveled cutting edges permit close cutting of wire - Induction-hardened cutting knives for long life - Hot-riveted joint ensures smooth action and no handle wobble - Dual-material Journeyman™ handles provide a better grip without sacrificing tool strength and durability - Hard, black material for toughness and durability - Soft material on outer surface for comfort and a firm grip - Color-coded handles allow quick identification of tool - Custom, US-made tool steel

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Diagonal Cutting Plier Type Heavy Duty, High-Leverage
Handle Length 4.7 in Handle Material Journeyman
Overall Length 8-1/8 in Color Light Blue/Black
UPC 092644721083

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought