Abbotsford
kln85617

KLEIN TOOLS 85617 8-Piece Precision Screwdriver Set - Slotted, Phillips, and TORX

Price $47.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:85617

Description

Klein Tools 8-Piece Precision Screwdriver Set helps get the job done when precision is key. These tools have all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. This set includes 2 flat tip screwdrivers, 2 Phillips screwdrivers and 4 TORX® screwdrivers. Individual screwdrivers also sold separately.


Screwdriver Set has color coded rings and hot stamped cap markings for quick identification

Set contains Phillips #00, #0 (Cat. Nos 6222, 6233) Slotted 3/32-Inch (2.5 mm), 1/8-Inch (3 mm) (Cat. Nos. 6243, 6254) Tamperproof TORX® T6H, T8H, T10H and T15H (Cat. Nos. 6303, 6313, 6323, 6333)

Heat treated and precision-machined tips for greater strength

Compatible with terminal blocks, electronics, small home appliances, security systems, small electronics and more

Specifications

Brand Name Klein Tools Item Name Screwdriver Set
Type Screwdriver Set Number of Pieces 8
Shank Material S2 Steel Handle Material Thermoplastic Elastomer
Color Black/Blue/Green/Red/Yellow Overall Length 5-1/2 in
Shank Size 2 in L Includes (2)#00, #0 Phillips, (2) 1/8 in, 3/32 in Cabinet, (4) T6H, T8H, T10H, T15H Torx Screwdriver
Standards Application For Electronics
UPC 092644856174

Packages

1 - UNIT - 1
Customers who bought this item also bought