Abbotsford
klnd20009ne

KLEIN TOOLS 9 inch Lineman's Pliers

Price $72.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D2000-9NE

Description

These Lineman's Side-Cutting pliers feature induction hardened cutting knives for long life. The 2000 series blades are designed for heavy-duty cutting of ACSR, screws, nails, and most hardened wire. The high-leverage design provides 46% greater cutting power than other plier designs. Exclusive handle tempering absorbs the ''snap'' when cutting wire. Pick up these Klein's and feel the difference.PRODUCT FEATURES:- Cuts ACSR, screws, nails and most hardened wire- High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs- Induction hardened cutting knives for long life- Hot-riveted joint ensures smooth action and no handle wobble- Streamlined design with sure-gripping, cross-hatched knurled jaws- Unique handle tempering helps absorb the ''snap'' when cutting wire- Precision-hardened plier head for on-the-job toughness- Custom, US-made tool steel- Plastic-dipped handles for comfort and ease of identification- ''Handform'' handles for full gripping and cutting power- Features combination polished and black-oxide finish


Lineman's Pliers cut ACSR, screws, nails and most hardened wire

High-leverage design rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs

Induction hardened plier head and knives for on-the-job toughness and durability

Specifications

Brand Name Klein Tools Item Name Side Cutting Plier
Type Heavy Duty, High-Leverage Jaw Type New England
Handle Length 5.41 in Handle Type Dipped Grip
Handle Material Plastic Overall Length 9-3/8 in
Applicable Materials ACSR and Most Hardened Wire Application For Screws, Nails
UPC 092644700828

Packages

1 - UNIT - 1 6 - UNIT - 6