![klnj63225n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/207450234.jpg?preset=medium)
KLEIN TOOLS J63225N Journeyman High Leverage Cable Cutter with Stripping
Description
Cut aluminum, copper and communications cable with this Journeyman™ High-Leverage Cable Cutter. Strip 1/0 and 2/0 cable with the integrated stripping hole. Cable-gripping shear-type jaws and a high-leverage design provide exceptional cutting capability. Dual material Journeyman™ handles provide a superior grip.
Specifications
Brand Name | Klein Tools | Item Name | Cable Cutter |
Type | High Leverage | Overall Length | 9.3 in |
Cutting Capacity | 4/0 Aluminum, 2/0 Soft Copper, 100-Pair 24 AWG Communications Cable | Jaw Size | 1.06 in |
Tool Material | Steel | Handle Material | Plastic |
Handle Color | Red, Black | Standards | — |
Application | For Wire Cutting | UPC | 092644632273 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |