Abbotsford
kln34055

KLEIN TOOLS 34055 Ratcheting Ferrule Square Crimper, 10 to 22 AWG Wire

Price $31.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS INC.
Manufacturer #:34055

Description

The full-cycle ratcheting ferrule crimper crimps 10-22 AWG ferrule terminals. This tool features four crimping dies that surround terminals 360 degrees for a high quality square shaped crimp. The unique design provides a low effort to crimp while maintaining a high terminal pull-off force. Built in ratchet ensures full-cycle crimping for a complete uniform crimp every time. Dual layer molded grips provide high level of comfort during use.


Crimps ferrule terminals onto 10-22 AWG stranded wire

Four crimping dies apply secure 360-Degree square shaped crimp

Square crimper with built-in ratchet ensures full-cycle crimping for a complete uniform crimp every time

Dual layer molded grips provide high level of comfort

Adjustment dial provides ability for extra fine tuning

Compound action design puts more crimping power into every crimp

Unique jaw geometry is optimized for square shaped crimping

Packages

1 - UNIT - 1