Abbotsford
kln1019

KLEIN TOOLS 1019 Klein-Kurve® Wire Stripper / Crimper / Cutter Multi Tool

Price $34.38 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1019

Description

With Klein Tools' Wire Stripper / Crimper / Cutter Multi Tool, you can strip, cut, twist, shear and crimp with one tool. Features four dedicated crimpers for B connectors, insulated and non-insulated terminals plus Scotchlok® IDC connectors. This versatile tool twists, loops and strips 10-26 AWG solid and 12-28 AWG stranded wires and cleanly shears 6-32 and 8-32 screws. The reinforced head reduces flex keeping stripping holes sharp. The design is optimized for ideal leverage when stripping and crimping.


Wire Stripper strips 10-26 AWG solid and 12-28 AWG stranded wire

Multi Tool crimps 10-22 AWG insulated and non-insulated terminals

Crimps B connectors and Scotchlok® IDC connectors

Reinforced head reduces flex

Cleanly shears 6-32 and 8-32 screws

Loops and twists wire

Double dipped Klein Kurve® comfort grips

Scotchlok® is a registered trademark of 3M

Specifications

Brand Name Klein Tools Sub Brand Klein-Kurve®
Item Name Wire Stripper/Crimper/Cutter Type Multi-Tool
Overall Length 7.75 in Wire Size 10-22 AWG
Jaw Size 0.35 in Handle Type Ergonomic
Handle Color Gray/Red Application Cuts, Strips and Crimps Wires
UPC 092644745072

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought