
GREENLEE 18 inch Greenlee Extension Bit
Description
Extend bit lengths - Holesaw arbors, spade bits, Nail Eater II® bits, Electrician s bits and Step bits. Use for boring deeper in wood.
Specifications
Brand Name | Greenlee | Item Name | Bit Extension |
Drive Type | Hex | Drive Size | 7/16 in |
Overall Length | 18 in | Application | For Boring Deeper Wood |
UPC | 783310353560 |
Packages
1 - UNIT - 1 |