
GREENLEE 901-12 12-inch Greenlee Bit Extension
Description
Extend bit lengths - holesaw arbors, spade bits, Nail Eater II® bits, electrician's bits and step bits. Use for boring deeper in wood.
Specifications
Brand Name | Greenlee | Item Name | Bit Extension |
Drive Type | Hex | Drive Size | 9/16 in |
Overall Length | 12 in | Groove Diameter | 1/4 in |
Application | For Boring Deeper in Wood | UPC | 783310027065 |
Packages
4 - UNIT - (4) |