
GREENLEE 24 inch Greenlee Bit Extension
Description
Extend bit lengths - Holesaw arbors, spade bits, Nail Eater II® bits, Electrician's bits and Step bits. Use for boring deeper in wood.
Specifications
Brand Name | Greenlee | Item Name | Bit Extension |
Drive Type | Hex | Drive Size | 7/16 in |
Overall Length | 24 in | Hub Diameter | 23/32 in |
Application | For Boring Deeper Wood | UPC | 783310353584 |
Packages
1 - UNIT - 1 |