
HUBBELL 8-750kcmil 23.25 inch Burndy Self Contained Hydraulic Crimping Tool, Copper/Aluminum
Description
12T C-Head Crimper, #8 AWG - 750 kcmil CU/AL, up to 3/4" Ground Rod.
Specifications
Brand Name | Burndy | Sub Brand | Hypress™ |
Item Name | Hydraulic Crimper | Type | Self-Contained, C-Head, Insulated |
Crimping Capacity | 8 AWG Stranded - 750 kcmil, 3/4 in Rod | Crimping Force | 12 t |
Weight | 13.5 lb | Overall Length | 590.78 mm |
For Use With | YGH, YGHA, YGF Grounding Terminals, YGS, YGHS Splices Grounding, YGHC-C, YGHP-C YGHR-C Grounding Taps, N30-N500 Navy Cables, YA-A, AYP, AYPO Terminals | Standards | RoHS Compliant |
Application | For Steel Wire Braiding | UPC | 781810408407 |
Packages
1 - UNIT - 1 |