
GREENLEE 925-022 Large Arbor with Pilot Drill
Description
Large Arbor with Pilot Drill for 1-3/8 to 2-1/2 Size Cutter.PRODUCT FEATURES:• Application : For 1-3/8" to 2-1/2" Size Cutter• Material : High Speed Steel• Type : Large
Specifications
Brand Name | Greenlee | Item Name | Arbor Bit |
Type | Large | Diameter | 34.9 mm |
Shank Type | Hex | Material | High Speed Steel |
For Use With | For 1-3/8 - 2-1/2 in Size Cutter | Application | Large arbor with pilot drill for 1-3/8 - 2-1/2" cutters |
UPC | 783310101857 |
Packages
1 - UNIT - 1 |