
GREENLEE 1/4 inch Greenlee Large Pilot Drill
Description
Large pilot drill made of high-speed steel. For 930 Ultra cutter kit. Split-point pilot drill prevents Walking - Makes accurate hole placement easy.
Specifications
Brand Name | Greenlee | Item Name | Pilot Drill Bit |
Type | Large | Material | High Speed Steel |
Cutting Depth | 1/4 in | Cutting Edge Material | High Speed Steel |
For Use With | 930 Ultra Cutter Kit | Application | Use with Greenlee large arbor 925-022 |
UPC | 783310102113 |
Packages
1 - UNIT - 1 |