
GREENLEE 3/16 inch Greenlee Small Pilot Drill
Description
Small pilot drill made of high-speed steel. For 930 Ultra cutter kit. Split-point pilot drill prevents Walking - Makes accurate hole placement easy.
Specifications
Brand Name | Greenlee | Item Name | Pilot Drill Bit |
Type | Small, Replacement | Point Type | Split |
Material | High Speed Steel | Cutting Depth | 1/4 in |
Cutting Edge Material | High Speed Steel | Diameter | 3/16 in |
Overall Length | 1-1/2 in | For Use With | 930 Ultra Cutter Kit |
Application | Use with Greenlee small arbor 925-011 | UPC | 783310101864 |
Packages
1 - UNIT - 1 |