Abbotsford
Final sale
mil280322

MILWAUKEE TOOL 2803-22 M18 FUEL™ 1/2" Drill Driver Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2803-22

Description

The M18 FUEL ½” Drill/Driver is the Industry's Most Powerful Drill by delivering Up to 60% More Power, Up To 1.5” Shorter length and Up To 2X Faster Speed Under Heavy Load. The POWERSTATE Brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs, providing fast drilling through demanding applications. At 6.9” in length, this is the most compact drill in its class, giving better access in tight spaces and reducing fatigue. The REDLINK PLUS intelligence ensures maximum performance and protects from overloads, heating and over-discharge. The REDLITHIUM XC5.0 Battery Pack delivers more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Drill Driver Kit Type Compact, Cordless, Brushless
Chuck Size 1/2 in Chuck Type Keyless
Torque Rating 1200 in-lb Voltage Rating 18 V
Battery Type Lithium-Ion Speed Rating 0 - 550, 0 - 2000 r/min
Battery Capacity 5 Ah Housing Material Nylon
Handle Type T-Handle Color Black,Red
Dimensions 6.9 in L Includes (1) 2803-20 M18 Fuel 1/2 in Drill Driver (Tool Only), (2) 48-11-1850 M18 RedLithium XC5.0 Extended Capacity Battery Pack, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (1) Carrying Case, (1) Side Handle, (1) Belt Clip and (1) Bit Holder
Standards UL Listed UPC 045242002313

Packages

1 - UNIT - 1
Customers who bought this item also bought