![flu115esfp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/72733803.jpg?preset=medium)
FLUKE ELECTRONICS CANADA LP 2538790 Field Technicians Digital Multimeter
Description
The Fluke 115 field technician’s digital multimeter measures True-rms voltage and current with plus resistance, continuity, frequency, and capacitance to meet the needs of a wide variety of field service technicians.The 115 digital multimeter offers the users one-handed operation and a backlit display. The large, easy-to-read digits offer a 6000-count resolution. The 115 provides Min/Max/Average with elapsed time to record signal fluctuations. It also measures:- AC and DC voltage to 600V,- AC and DC current to 10 A (20 A overload for 30-seconds max).
Specifications
Brand Name | Fluke | Item Name | Multimeter |
Type | True RMS, Digital | Display Type | LCD |
Resolution | 0.1 mV (AC/DC), 0.001 - 0.1 VAC/VDC, 0.1 V (Auto), 1 O (Continuity), 0.1 O - 0.001 MO | Voltage Range AC | 6 - 600 VAC |
Voltage Range DC | 6 - 600 VDC | Capacitance Range | 1000 nF - 100 µF |
Audible Continuity | Yes | Diode Test | Yes |
Temperature Range | -40 to 752 °F | Data Hold | Yes |
Counts | 6000 | Battery Type | 9 V Alkaline |
Dimensions | 6.57 in L x 3.31 in W x 1.82 in H | Voltage Accuracy DC | +/- 0.5% |
Frequency Range | 5 Hz - 50 kHz (AC), 45 Hz - 5 kHz (DC) | Battery Life | 400 hr |
Operating Temperature | -10 to 50 °C | Warranty | 3 yr |
Includes | Holster, Installed Battery, 4 mm Silicone Test Lead Set, User Manual | Standards | IEC 61010-1 CAT III |
Application | For Everyday Troubleshooting | UPC | 095969324182 |
Packages
1 - UNIT - 1 |