Abbotsford
mil272920

MILWAUKEE TOOL 2729-20 M18 FUEL™ Deep Cut Band Saw (Tool Only)

Price $478.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2729-20

Description

The M18 FUEL™ Band Saw cuts faster than its corded counterparts, provides the same legendary durability of a Milwaukee corded band saw, and delivers up to 2X more run time than other cordless options. Utilizing a POWERSTATE™ Brushless motor and Constant Power Technology™, the M18 FUEL™ Deep Cut Band Saw cuts faster than corded band saws. It also delivers the same legendary durability that has made Milwaukee Corded Deep Cut Band Saws second to none for decades by utilizing over 90% of the same parts. Equipped with Jobsite Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM™ XC4.0 Battery Technology provides up to 2X more run-time through superior pack construction, electronics, and more work per charge over the life of the battery than any competitive lithium-ion battery on the market. REDLINK PLUS™ Intelligence has the most advanced system of cordless power tool electronics, providing optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL™ Deep Cut Band Saw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.


POWERSTATE™ BRUless motor: increased cutting speed and power through the toughest applications

CPT™ constant power technology: maintains cut speed in the toughest applications for optimal performance

Over 90% same parts as Milwaukee's corded deep cut band saw

Jobsite Armor Technology™: proprietary composite material and crush zone barriers provide long lasting rugged protection

REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics. provides optimized performance and overload protection using total system communication between tool, battery and charger

All metal direct drive: delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive

REDLITHIUM™ XC5.0 BAT: provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries

Tool-free locking adjustable shoe: button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds

Industry's largest cut capacity: versatility to cut up to 5 in. x 5 in. material in one pass and adjustable shoe allows for less tool rotation when cutting material above 5 in.

LED light: illuminates work surface for increased accuracy and productivity

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Housing Material Nylon Cord Type Cordless
UPC 045242321575

Packages

1 - UNIT - 1
Customers who bought this item also bought