
KLEIN TOOLS MM300 6000V Digital Multimeter, Manual-Ranging
Description
Klein Tools MM300 is a manual ranging multimeter that measures AC/DC voltage, DC current, and resistance. It can also test batteries, diodes, and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.PRODUCT FEATURES:• Measures up to 600V AC/DC voltage, 10A DC current and 2MO resistance• Tests batteries, diodes and continuity• Built to withstand a 3.3' (1m) drop and withstand daily wear and tear on the job site• For use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations• CAT III 600V safety rating• Low battery indicator and easily accessible battery compartment• Includes test leads and batteries
Specifications
Brand Name | Klein Tools | Item Name | Multimeter |
Type | Manual | Display Type | Digital |
Voltage Range AC | 600 VAC | Voltage Range DC | 600 VDC |
Resistance Range | 2 MO | Battery Type | 2 X AAA |
Standards | CAT III 600V Approved | Application | For Measuring up to 600 VAC/DC voltage, 10 A DC current and 2 MO Resistance |
UPC | 092644690198 |