![klnir1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/183175943.jpg?preset=medium)
KLEIN TOOLS IR1 Infrared Digital Thermometer with Targeting Laser, 10:1
Description
Klein Tools IR1 is an infrared thermometer with a targeting laser. It has a wide measurement range of -4 to 752-Degree Fahrenheit (-20 to 400-Degree Celsius) and a 10:1 distance-to-spot ratio. The backlit display provides clear readings.
Specifications
Brand Name | Klein Tools | Item Name | Laser Infrared Thermometer |
Type | Infrared Thermometer With Targeting Laser | Accuracy | +/-4 °F or +/-2%, Accuracy Below Freezing is +/-4 °F Plus 0.2 Per degree Below 32 °F |
Emissivity | 0.95 | Battery Type | 9 V |
Resolution | 0.1 F | Distance to Spot Ratio | 10:1 |
Display Type | Digital Backlit | Response Time | 0.25 sec |
Dimensions | 6.01 in L x 1.24 in W x 4.14 in H | Includes | Custom Pouch, (1) 9V Battery |
Standards | EN 61326-1:2013, EN 608251:2014, 21 CFR 1040.10 and 1040.11, Class II Laser, CE Marked | Application | Accurate Targeting and Temperature Measurement |
UPC | 092644692925 |
Packages
1 - UNIT - 1 |