Abbotsford
rac99320

RACK-A-TIERS 99320 Ferret Pro - Multipurpose Wireless Inspection Camera and Cable Pulling Tool

Price $291.32 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:99320

Description

Ferret Pro Wireless Inspection Camera and Camera Pulling Tool. Rack-A-Tiers' ferret pro is a general-purpose high quality inspection camera that gives eyes inside hard to reach locations. Built-in Wi-Fi hotspot, wireless and rechargeable - Provides a high-resolution live stream with a wireless range of up to 50-ft. Inbuilt rechargeable battery. IP67 dustproof and waterproof. Free and Easy to use App - Easy to use, intuitive free Ferret App allows control over the camera. 720p HD streaming - Crisp clear images with 720p high resolution provides real time photos and video directly to a smart device. Adjustable bright white LEDs - Easily glides into confined dark crawl spaces. Bright white LEDs help investigate, locate, diagnose and fix problems. Digital zoom function - View objects closer with the Ferret App digital zoom. NEW Ferret always up viewing mode - In the Ferret App setting screen select to have the image view either normal mode or always up mode. NEW App controlled variable focus - Focus down as close as 2.5-in (6cm) to see fine detail. Focus out to infinity for extra clarity. NEW Super fast charge - Charge Ferret from flat to 95% charged in only 1 hour. Used for visual inspections and light cable installations.

Specifications

Brand Name Rack-A-Tiers Item Name Inspection Camera and Cable Pulling Tool
Type Rechargeable, Wireless Display Type LED
Series Ferret Pro Image Formats HD
Resolution 720 p Includes Padded EVA Case, Ferret Lite Camera, Flexible Gooseneck, Turn and Click Front Hook and Magnet, Locking Ring, Thread Adaptors, USB Charge Cable, Spare O-Rings, Instruction Manual
Application For Visual Inspections and Light Cable Installations UPC 625912993204

Packages

1 - UNIT - 1
Substitutes to this product
Final sale
Inventory
Unavailable for order at Abbotsford
Customers who bought this item also bought