Abbotsford
tabty25mxa

ABB 7.31 inch x 0.19 inch Ty-Rap MX Series Cable Tie, Nylon 6/6 Weather-Resistant (1000/Pack), Black

Price $0.3308 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:ABB
Manufacturer #:TY25MX-A
Documents Documents

Description

The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Heat-Stabilized/UV-Resistant
Length 7.31 in Width 0.188 in
Thickness 0.048 in Bundle Diameter 0.138 - 1.77 in
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material Nylon 6/6 Color Black
Temperature Rating -40 to 105 °C Standards UL Listed in File Number E49405, Military Specification, ASTM D6779
UPC 786210816364

Packages

1000 - UNIT = (1000) 10000 - UNIT - (1000) 10K - UNIT - 10,000