
IDEAL INDUSTRIES 47-100 ArmourBand™ Insulating Wrap (Pack of 10)
Description
ArmourBand™ Insulating Wraps are an innovative alternative to using traditional electrical tape wraps on receptacles. They install twice as fast as tape, and can be removed without leaving behind adhesive residue.
Specifications
Brand Name | Ideal | Sub Brand | ArmourBand™ |
Item Name | Insulating Wrap | Material | Silicone |
Color | Blue | Series/Model | AB-L |
Temperature Rating | -30 to 150 °C | For Use With | Receptacles |
Application | For Traditional Electrical Tape Application | UPC | 783250810437 |
Packages
100 - UNIT - (100) |