
HUBBELL 1/4 inch #6 AWG 2-Hole Standard Barrel Copper compression Terminal Flex Conductor
Description
Cu Comp Terminal Flex Cond, 2 Hole/W/InspWindow, #6 Weld, 6(61/#24)DLO Flex, #6 AWG Code, 30 Navy, 600 V-35 kV, 1/4" Stud, 0.63" Spacing, 90 Deg Bent, Std bbl.Two hole, Copper compression terminal flex conductor, standard barrel
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | Standard Barrel, Tin Plated |
Conductor Size | 6 AWG Weld, 6(61/24)DLO Flex, 6 AWG Code, 30 Navy | Overall Length | 1.52 in |
Color Code | Blue | Material | Copper |
Series/Model | YAV-L-2TC-FX | Voltage Rating | 35000 V |
Barrel Type | Standard | Finish | Tin Plated |
Standards | CSA Certified, UL Listed, RoHS Compliant | Application | Flex Conductor |
UPC | 781810033975 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |