
HUBBELL 1/0Str 1/4 inch 1-Hole Stud Short
Description
Cu Comp Terminal code Cond, Bvl Entry, 1 Hole/W/InspWindow, 1/0 AWG Code, 100 Navy, 600 V-35 kV, 1/4" Stud, Std bbl, Tin Plated, Pink, 12 or 348 Index.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | Standard Barrel, Tin Plated |
Conductor Size | 1/0 AWG | Number of Holes | 1 |
Stud Size | 1/4 in | Overall Length | 1.84 in |
Color Code | Pink | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard |
Tongue Type | Straight | Die Code | 12 |
Strip Length | 15/16 in | Finish | Electro-Tin Plated |
Temperature Rating | 90 °C | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | For Code Conductor | UPC | 781810313251 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |