Abbotsford
hoff44gpa

HOFFMAN 4 inch x 4 inch Steel Panel Adapter Lay-In Painted Wireway, Gray

Price $40.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:F44GPA
Documents Documents

Description

A flanged fitting which allows the wireway to be securely connected to an enclosure.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Adapter Type Adapter
Material Steel Connection Screw
Finish Painted Application A Flanged Fitting Which Allows the Wireway to be Securely Connected to an Enclosure
UPC 783510522506

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok