Abbotsford
hoff44gt

HOFFMAN 4 inch x 4 inch SteelFlush Tee 90-Degree, Gray

Price $200.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:F44GT
Documents Documents

Description

Flush-tee 90°. For flush mounting against a vertical or horizontal surface. 16 or 14 gauge pre-painted steel and ANSI 61 grey polyester powder paint finish inside and out.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Tee Fitting Material Steel
Color Light Gray Finish Powder Coat
Type Horizontal Dimensions 102 mm W x 102 mm H
Application Power Distribution UPC 783510891602

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok