Abbotsford
hoff44gsh

HOFFMAN F44GSH 16 Gauge Steel Support Hanger, Gray

Price $22.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:F44GSH
Documents Documents

Description

Support hangers are used for wireway floor or wall installations.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Support Hanger Type Hanger
Material Steel Color/Finish Gray/Painted
Series/Model F40PF Dimensions 6.12 in L x 1-1/2 in W x 1 in H
For Use With Lay-In NEMA Type 1 Painted Flat-Cover Wireway Standards cUL Listed per CSA C22.2 No. 26, File No E27524, IEC 60529, NEMA/EEMAC Type 1, UL 870
Application For Floor/Wall Installations, Power Distribution UPC 783510523008

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok