Abbotsford
hoff6690ein

HOFFMAN 6 inch x 6 inch Elbow 90-Degree Inside Opening Lay-in Painted, Gray

Price $122.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:F6690EIN
Documents Documents

Description

Elbow 90° with inside opening for continuous run with 90° turns and top and inside covers are removable. For lay-in wireway. 16 or 14 gauge pre-painted steel and ANSI 61 grey polyester powder paint finish inside and outside.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Elbow Material Painted Steel
Color Light Gray Finish Galvanized
Type 90°, Horizontal, Inside Opening, Type 1 Dimensions 152 mm W x 152 mm H
Application Power Distribution, Lay-in Galvanized Flat-Cover UPC 783510131371

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok