Abbotsford
hoff6690eout

HOFFMAN 6 inch x 6 inch Elbow 90-Degree Outside Opening, Gray

Price $122.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:F6690EOUT
Documents Documents

Description

Elbow 90° with outside opening for continuous run with 90° turns and top, bottom and outside covers are removable. For lay-in wireway. 16 or 14 gauge pre-painted steel and ANSI 61 grey polyester powder paint finish inside and outside.

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Elbow Material Steel
Color Light Gray Finish Powder-Coated
Type Elbow Bend Radius 90°
Dimensions 2-1/2 in W x 6 in H Wall Thickness 1.52 mm
Application Power Distribution UPC 783510131531

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok