Abbotsford
hoff66g60

HOFFMAN 6 inch x 6 inch x 60 inch Steel Straight Section Lay-in Hinged-Cover, Gray

Price $201.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:F66G60
Documents Documents

Description

Lay-in straight section wireway, NEMA type 12. 16 gauge steel covers and bodies. ANSI 61 gray polyester powder finish inside and out over pretreated surfaces. Seams continuously welded and ground smooth. No holes or knockouts. Smooth, rounded edges on all sections and fittings. Butt hinges and strong latches. Quick-release cover latches. Oil-resistant gasket and adhesive. Gasketed quick-release flat sealing plate.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Wireway Type Straight Section
Length 60 in Width 152 mm
Height 152 mm NEMA Rating 1 Indoor, electrical protection
Material Gauge 1.65 mm Color Light Gray
Finish Painted, Powder Coated Knockouts No
Material Steel Application Power Distribution
UPC 783510523800

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok