
SUPERIOR FLEXIBLE CONDUITS 1 inch x 30 mtr Coil Armadillo Aluminum Flexible Conduit
Description
Superior flex armadillo flexible conduit made from high strength aluminium alloy. Exceptional strength and appearance. 1/3 of the weight of steel. For use in dry locations.
Specifications
Brand Name | Superior Flexible Conduits | Item Name | Metallic Conduit |
Type | Flexible | Trade Size | 1 in |
Length | 30 m | Diameter | 25.4 mm ID x 35.05 mm OD |
Material | Aluminum, Steel Wire | Color | Gray |
Finish | Galvanized | Bend Radius | 254 mm |
Standards | CSA Certified |
Packages
30 - UNIT - (30) |