
SUPERIOR FLEXIBLE CONDUITS 3/4 inch x 30 mtr Coil Armadillo Aluminum Flexible Conduit
Description
Made from high strength aluminum alloy. Exceptional strength and appearance. 1/3 of the weight of steel. For use in dry locations.
Specifications
Brand Name | Superior Flexible Conduits | Item Name | Metallic Conduit |
Type | Flexible | Trade Size | 3/4 in |
Length | 30 m | Diameter | 20.62 mm ID x 28.07 OD |
Material | Aluminum, Steel Wire | Color | Gray |
Finish | Galvanized | Bend Radius | 203.2 mm |
Standards | CSA Certified |
Packages
30 - UNIT - (30) |