
SUPERIOR FLEXIBLE CONDUITS 2 inch x 15 mtr Coil Armadillo Aluminum Flexible Conduit
Description
Superior flex armadillo flexible conduit made from high strength aluminium alloy. Exceptional strength and appearance. 1/3 of the weight of steel. For use in dry locations.
Specifications
Brand Name | Superior Flexible Conduits | Item Name | Metallic Conduit |
Type | Flexible | Trade Size | 2 in |
Length | 15 m | Diameter | 50.8 mm ID x 62.23 mm OD |
Material | Aluminum, Steel Wire | Color | Gray |
Finish | Galvanized | Bend Radius | 508 mm |
Standards | CSA Certified |
Packages
15 - UNIT - (15) |