
SUPERIOR FLEXIBLE CONDUITS 1-1/4 inch x 75 mtr Reel Armadillo Aluminum Flexible Conduit
Description
Superior flex armadillo flexible conduit made from high strength aluminium alloy. Exceptional strength and appearance. 1/3 of the weight of steel. For use in dry locations.
Specifications
Brand Name | Superior Flexible Conduits | Item Name | Metallic Conduit |
Type | Flexible | Trade Size | 1-1/4 in |
Length | 75 m | Diameter | 31.75 mm ID x 41.4 mm OD |
Material | Aluminum, Steel Wire | Color | Gray |
Finish | Galvanized | Bend Radius | 305 mm |
Standards | CSA Certified |
Packages
75 - UNIT - 75 |