
SUPERIOR FLEXIBLE CONDUITS 2 inch x 45 mtr Reel Armadillo Aluminum Flexible Conduit
Description
Made from high strength aluminum alloy. Exceptional strength and appearance. 1/3 of the weight of steel. For use in dry locations
Specifications
Brand Name | Superior Flexible Conduits | Item Name | Metallic Conduit |
Type | Flexible | Trade Size | 2 in |
Length | 45 m | Diameter | 50.8 mm ID x 62.23 mm OD |
Wall Thickness | 0.35 in | Material | Aluminum, Steel Wire |
Color | Gray | Finish | Galvanized |
Bend Radius | 508 mm | Packaging Quantity | 45 m |
Standards | CSA Certified |
Packages
45 - UNIT - 45 |