SUPERIOR FLEXIBLE CONDUITS 1-1/2 inch x 15 mtr Coil Armadillo Aluminum Flexible Conduit
Description
Superior flex armadillo flexible conduit made from high strength aluminium alloy. Exceptional strength and appearance. 1/3 of the weight of steel. For use in dry locations.
Specifications
Brand Name | Superior Flexible Conduits | Item Name | Flexible Conduit |
Type | Armadillo, Heavy Wall | Trade Size | 1-1/2 in |
Diameter | 1-1/2 in ID x 1.95 in OD | Material | Aluminum |
Color | Silver | Bend Radius | 7-1/2 in |
Packaging Quantity | 15 m/Coil | Standards | CSA Certified |
Application | For Dry Locations |
Packages
15 - UNIT - (15) |