
ABB 1-1/2 inch T&B Capoff
Description
Cap-off.
Specifications
Brand Name | ABB | Sub Brand | Bullet® |
Item Name | Capoff with Insulated Throat | Size | 1-1/2 in |
Material | Zinc | Type | Hubs & Accessories |
Dimensions | 2-3/4 in OD x 1-13/16 in L | Temperature Rating | 105 °C |
For Use With | Rigid/IMC Conduit | Standards | UL File Number E23018, CSA Certified |
Application | For Use with Rigid/IMC Conduit | UPC | 786210044804 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 |