
ABB 1-1/4 inch T&B Capoff
Description
Cap-off.
Specifications
Brand Name | ABB | Item Name | Capoff with Insulated Throat |
Size | 1-1/4 in | Material | Zinc |
Type | Hubs & Accessories | Dimensions | 2-3/8 in OD x 1-25/32 in L |
Temperature Rating | 105 °C | For Use With | Rigid/IMC Conduit |
Standards | UL File Number E23018, CSA Certified | Application | For Use with Rigid/IMC Conduit |
UPC | 786210044798 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |