
IPEX 1/2 inch x 10 ft Stick Cor-Line Electrical Non-Metallic Tubing, Blue Stripe
Description
COR-LINE® Electrical non-metallic tubing sticks.
Specifications
Brand Name | Ipex | Sub Brand | Cor-Line® |
Item Name | ENT Conduit | Type | Concrete Tight |
Trade Size | 1/2 in | Length | 10 ft |
Material | PVC | Color | Gray |
Standards | UL 1653, CSA C22.2 No. 227.1 | Application | Mechanical Protection for Cabling |
UPC | 622454007734 |
Packages
10 - UNIT - 10 | 3600 - UNIT - 3600 |