
IPEX 3/4 inch x 10 ft Stick Cor-Line Electrical Non-Metallic Tubing, Blue Stripe
Description
Cor-Line ENT Coil, blue stripe, 3/4 inch, 10 feet stick.
Specifications
Brand Name | Ipex | Sub Brand | Cor-Line® |
Item Name | ENT Conduit | Type | Flexible, Concrete Tight |
Trade Size | 3/4 in | Length | 10 ft |
Diameter | 19.05 mm | Material | PVC |
Color | Gray | Standards | UL 1653, CSA C22.2 No. 227.1 |
Application | Mechanical Protection for Cabling | UPC | 622454007741 |
Packages
10 - UNIT - (10) | 2200 - UNIT - 2200 |