
IPEX 2 inch x 225 ft Coil Cor-Line Electrical Non-Metallic Tubing, Gray with Blue Stripe
Description
Noncorroding and nonconducting Cor-Line® Electrical Nonmetallic Tubings (ENT) are engineered for the rugged day-to-day challenges of the construction industry-whether encased in concrete, concealed in wall or ceilings, or in direct burial applications.
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | ENT Conduit | Type | Flexible |
Trade Size | 2 in | Length | 225 ft |
Diameter | 2 in | Material | PVC |
Color | Gray | Standards | UL 1653, CSA C22.2 No. 227.1 |
Application | Mechanical Protection for Cabling | UPC | 622454120433 |
Packages
225 - UNIT - (225) | 675 - SKID - 675 |