WIREMOLD 5507R-WH 5500 Series Rectangle Receptacle Faceplate Fitting, White
Description
Rectangle receptacle faceplate fitting. For covering rectangular decorator style devices.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Receptacle Faceplate Fitting | Type | Non-Metallic, Multiple Channel |
Series | 5500 | Length | 4.233 in |
Material | Plastic | Color | White |
Shape | Rectangular | Width | 1.891 in |
Mounting | Bracket | For Use With | Duplex Style Devices |
Standards | cULus Listed Raceway: File E90378 Guide RJTX, Complies with Flammability Requirements of UL-5A, Fittings: File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600V, Meets Section 12-1600 of CEC, RoHS Compliant | Application | For Commercial, Office, Residential, Covers Rectangular Style Devices |
UPC | 786776104417 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |