
WIREMOLD 5406A-WH 5400 Cover Clip , White
Description
Cover 5400 series clip. Multiple channel capacity. For covering joint where two pieces of 5400T raceway cover come together.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Clip Cover | Size | 5-3/32 in OD x 3/4 in L |
Material | Nonmetallic | Type | Raceway |
Series/Model | 5400 Series | Color/Finish | White |
Standards | cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT, Meets Article 388 of NEC. UL Listed for up to 600V, Meets Section 12-1600 of CEC, Buy American Act Compliant, NAFTA, RoHS Compliant | Application | Commercial and Residential Applications |
UPC | 786776541199 |
Packages
10 - UNIT - (10) |