
WIREMOLD 5400TWC 5400 Series Twin Snap Cover Wire Clip, Ivory
Description
Twin snap cover 5400 series wire clip. Multiple channel capacity. Retains wires in raceway.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Twin Snap Cover Wire Clip | Voltage Rating | 600 V |
Material | Steel | Type | Raceway |
Series | 5400 Series | Standards | cULus Listed, UL Listed |
Application | Commercial, Office and Residential Applications | UPC | 786776536164 |
Packages
20 - UNIT - (20) |