
WIREMOLD 5406TB-WH 5400 Base Seam Clip Fitting, White
Description
Base seam clip. Multiple channel capacity. For covering joint where two pieces of 5400TC cover come together. One clip per package.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Base Seam Clip | Type | Raceway |
Length | 6 in | Width | 6 in |
Height | 0.3 in | Color | White |
Series | 5400 Series | Material | Nonmetallic |
Mounting | In-Line | Standards | cULus Listed Raceway:File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings:File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC. Inch, cULus, NAFTA, RoHS |
Application | Commercial and Residential Applications | UPC | 786776536850 |
Packages
10 - UNIT - (10) |