WIREMOLD 5410DFO-WH 5400 Series Radiused Divided Entrance Cap Fitting, White
Description
Radiused divided entrance cap fitting. FiberReady divided fitting to feed 5400 series raceway. Includes 1, 1 1/4, 1 1/2 and 2 inch trade size knockouts on back and top.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Entrance End Fitting | Material | Nonmetallic |
Color | White | Type | Non-Metallic |
Dimensions | 7-1/2 in L x 3-1/2 x 7-1/8 in OD | For Use With | 5400 Series 600 V Raceway |
Standards | cULus Listed File E90378 Guide RJTX, Complies with Flammability Requirements of UL-5A, Fittings File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed, Meets Section 12-2600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776057232 |
Packages
1 - UNIT - 1 |