WIREMOLD V2003 2000 Series Supporting Clip Fitting, Ivory
Description
Supporting clip fitting. Supports length of 2000 series raceway at any point desired. Mounts to surface with no.6 flat head screw. 2003 support clip has plated finish. V2003 has ivory finish.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Support Clip | Type | Exterior |
Material | Steel | Mounting Type | Screw-On |
Color | Ivory | Dimensions | 2 in L |
For Use With | Multi-Outlet Power Plugmold 2000 Series Raceway | Standards | cULus Listed, UL File Number E4376, E15191, E41751, Meets Article 386 of NEC, Meets Section 12-3032 of CEC, Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776189780 |
Packages
10 - UNIT - (10) | 50 - UNIT - 50 |